- Radial Shaft Seal
- 212.725 mm Shaft Diameter
- 250.825 mm Housing Bore Diameter
- 17.45 mm Width
| Shaft Dia. | 212.725 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 250.825 mm |
| Lip Type | Non-Split |
| Weight | 3.478 LB |
| EAN or UPC | 85311265287 |
| Shaft Dia. | 212.725 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 250.825 mm |
| Lip Type | Non-Split |
| Weight | 3.478 LB |
| EAN or UPC | 85311265287 |