Skip to content Skip to navigation menu
SKF596078

596078

Metric Radial Shaft Seal
Item #100917221
  • Radial Shaft Seal
  • 201.625 mm Shaft Diameter
  • 241.3 mm Housing Bore Diameter
  • 15.875 mm Width
SKF596078
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 201.625 mm Shaft Diameter
  • 241.3 mm Housing Bore Diameter
  • 15.875 mm Width
Inch/Metric Metric
Shaft Dia. 201.625 mm
Housing Bore Dia. 241.3 mm
Weight 3.365 LB
EAN or UPC 85311265225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison