- Radial Shaft Seal
- 249.936 mm Shaft Diameter
- 279.908 mm Housing Bore Diameter
- 15.875 mm Width
| Housing Bore Dia. | 279.908 mm |
| Shaft Dia. | 249.936 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 2.168 LB |
| EAN or UPC | 85311265195 |
| Housing Bore Dia. | 279.908 mm |
| Shaft Dia. | 249.936 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 2.168 LB |
| EAN or UPC | 85311265195 |