- Radial Shaft Seal
- 225.425 mm Shaft Diameter
- 263.525 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 225.425 mm |
| Housing Bore Dia. | 263.525 mm |
| Lip Type | Split |
| Weight | 2.071 LB |
| EAN or UPC | 85311265188 |
| Inch/Metric | Metric |
| Shaft Dia. | 225.425 mm |
| Housing Bore Dia. | 263.525 mm |
| Lip Type | Split |
| Weight | 2.071 LB |
| EAN or UPC | 85311265188 |