- Radial Shaft Seal
- 710.006 mm Shaft Diameter
- 759.993 mm Housing Bore Diameter
- 19.99 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 710.006 mm |
| Housing Bore Dia. | 759.993 mm |
| Weight | 7.889 LB |
| EAN or UPC | 85311265133 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 710.006 mm |
| Housing Bore Dia. | 759.993 mm |
| Weight | 7.889 LB |
| EAN or UPC | 85311265133 |