
- Radial Shaft Seal
- 163.525 mm Shaft Diameter
- 195.275 mm Housing Bore Diameter
- 15.875 mm Width
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 195.275 mm |
Shaft Dia. | 163.525 mm |
Weight | 1.668 LB |
EAN or UPC | 85311265096 |

Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 195.275 mm |
Shaft Dia. | 163.525 mm |
Weight | 1.668 LB |
EAN or UPC | 85311265096 |