- Radial Shaft Seal
- 174.625 mm Shaft Diameter
- 212.725 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 174.625 mm |
| Housing Bore Dia. | 212.725 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.771 LB |
| EAN or UPC | 85311265041 |
| Shaft Dia. | 174.625 mm |
| Housing Bore Dia. | 212.725 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 1.771 LB |
| EAN or UPC | 85311265041 |