
- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 17.475 mm Width
Inch/Metric | Metric |
Lip Type | Split |
Housing Bore Dia. | 254 mm |
Shaft Dia. | 203.2 mm |
Weight | 2.015 LB |
EAN or UPC | 85311231480 |

Inch/Metric | Metric |
Lip Type | Split |
Housing Bore Dia. | 254 mm |
Shaft Dia. | 203.2 mm |
Weight | 2.015 LB |
EAN or UPC | 85311231480 |