- Radial Shaft Seal
- 1346.2 mm Shaft Diameter
- 1393.825 mm Housing Bore Diameter
- 20.65 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 1393.825 mm |
| Shaft Dia. | 1346.2 mm |
| Inch/Metric | Metric |
| Weight | 19.776 LB |
| EAN or UPC | 85311231053 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 1393.825 mm |
| Shaft Dia. | 1346.2 mm |
| Inch/Metric | Metric |
| Weight | 19.776 LB |
| EAN or UPC | 85311231053 |