
- Radial Shaft Seal
- 190.5 mm Shaft Diameter
- 222.25 mm Housing Bore Diameter
- 15.875 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 222.25 mm |
Shaft Dia. | 190.5 mm |
Lip Type | Non-Split |
Weight | 1.828 LB |
EAN or UPC | 85311226547 |

Inch/Metric | Metric |
Housing Bore Dia. | 222.25 mm |
Shaft Dia. | 190.5 mm |
Lip Type | Non-Split |
Weight | 1.828 LB |
EAN or UPC | 85311226547 |