- Radial Shaft Seal
- 196.85 mm Shaft Diameter
- 222.25 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 196.85 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 222.25 mm |
| Inch/Metric | Metric |
| Weight | 1.828 LB |
| EAN or UPC | 85311226363 |
| Shaft Dia. | 196.85 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 222.25 mm |
| Inch/Metric | Metric |
| Weight | 1.828 LB |
| EAN or UPC | 85311226363 |