- Radial Shaft Seal
- 246.075 mm Shaft Diameter
- 276.225 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 246.075 mm |
| Housing Bore Dia. | 276.225 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 3.778 LB |
| EAN or UPC | 85311226332 |
| Shaft Dia. | 246.075 mm |
| Housing Bore Dia. | 276.225 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 3.778 LB |
| EAN or UPC | 85311226332 |