- Radial Shaft Seal
- 171.45 mm Shaft Diameter
- 206.375 mm Housing Bore Diameter
- 19.05 mm Width
| Housing Bore Dia. | 206.375 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 171.45 mm |
| Weight | 1.734 LB |
| EAN or UPC | 85311225731 |
| Housing Bore Dia. | 206.375 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 171.45 mm |
| Weight | 1.734 LB |
| EAN or UPC | 85311225731 |