- Radial Shaft Seal
- 180.975 mm Shaft Diameter
- 206.375 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 180.975 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 206.375 mm |
| Weight | 1.734 LB |
| EAN or UPC | 85311225717 |
| Shaft Dia. | 180.975 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 206.375 mm |
| Weight | 1.734 LB |
| EAN or UPC | 85311225717 |