- Radial Shaft Seal
- 226.06 mm Shaft Diameter
- 269.875 mm Housing Bore Diameter
- 15.875 mm Width
| Housing Bore Dia. | 269.875 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 226.06 mm |
| Weight | 3.703 LB |
| EAN or UPC | 85311225380 |
| Housing Bore Dia. | 269.875 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 226.06 mm |
| Weight | 3.703 LB |
| EAN or UPC | 85311225380 |