
- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 238.125 mm Housing Bore Diameter
- 19.05 mm Width
Housing Bore Dia. | 238.125 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 203.2 mm |
Weight | 3.328 LB |
EAN or UPC | 85311224338 |

Housing Bore Dia. | 238.125 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 203.2 mm |
Weight | 3.328 LB |
EAN or UPC | 85311224338 |