- Radial Shaft Seal
- 647.7 mm Shaft Diameter
- 698.5 mm Housing Bore Diameter
- 25.4 mm Width
| Housing Bore Dia. | 698.5 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 647.7 mm |
| Weight | 5.319 LB |
| EAN or UPC | 85311222334 |
| Housing Bore Dia. | 698.5 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 647.7 mm |
| Weight | 5.319 LB |
| EAN or UPC | 85311222334 |