- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 257.175 mm Housing Bore Diameter
- 15.875 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 257.175 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 228.6 mm |
| Weight | 2.034 LB |
| EAN or UPC | 85311222280 |
| Lip Type | Split |
| Housing Bore Dia. | 257.175 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 228.6 mm |
| Weight | 2.034 LB |
| EAN or UPC | 85311222280 |