- Radial Shaft Seal
- 209.55 mm Shaft Diameter
- 241.3 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 209.55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 241.3 mm |
| Lip Type | Non-Split |
| Weight | 1.94 LB |
| EAN or UPC | 85311220590 |
| Shaft Dia. | 209.55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 241.3 mm |
| Lip Type | Non-Split |
| Weight | 1.94 LB |
| EAN or UPC | 85311220590 |