- Radial Shaft Seal
- 182.575 mm Shaft Diameter
- 219.456 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 182.575 mm |
| Housing Bore Dia. | 219.456 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 1.811 LB |
| EAN or UPC | 85311197847 |
| Shaft Dia. | 182.575 mm |
| Housing Bore Dia. | 219.456 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 1.811 LB |
| EAN or UPC | 85311197847 |