- Radial Shaft Seal
- 184.15 mm Shaft Diameter
- 222.25 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 184.15 mm |
| Housing Bore Dia. | 222.25 mm |
| Lip Type | Non-Split |
| Weight | 3.14 LB |
| EAN or UPC | 85311197458 |
| Inch/Metric | Metric |
| Shaft Dia. | 184.15 mm |
| Housing Bore Dia. | 222.25 mm |
| Lip Type | Non-Split |
| Weight | 3.14 LB |
| EAN or UPC | 85311197458 |