- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 298.65 mm Housing Bore Diameter
- 25.4 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 247.65 mm |
| Housing Bore Dia. | 298.65 mm |
| Lip Type | Non-Split |
| Weight | 3.219 LB |
| EAN or UPC | 85311193788 |
| Inch/Metric | Metric |
| Shaft Dia. | 247.65 mm |
| Housing Bore Dia. | 298.65 mm |
| Lip Type | Non-Split |
| Weight | 3.219 LB |
| EAN or UPC | 85311193788 |