- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 22.22 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 215.9 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 247.65 mm |
| Weight | 3.928 LB |
| EAN or UPC | 85311192507 |
| Lip Type | Non-Split |
| Shaft Dia. | 215.9 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 247.65 mm |
| Weight | 3.928 LB |
| EAN or UPC | 85311192507 |