- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 15.875 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 266.7 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 215.9 mm |
| Weight | 2.09 LB |
| EAN or UPC | 85311190404 |
| Lip Type | Split |
| Housing Bore Dia. | 266.7 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 215.9 mm |
| Weight | 2.09 LB |
| EAN or UPC | 85311190404 |