- Radial Shaft Seal
- 200.025 mm Shaft Diameter
- 238.125 mm Housing Bore Diameter
- 15.875 mm Width
| Housing Bore Dia. | 238.125 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 200.025 mm |
| Lip Type | Non-Split |
| Weight | 3.328 LB |
| EAN or UPC | 85311188760 |
| Housing Bore Dia. | 238.125 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 200.025 mm |
| Lip Type | Non-Split |
| Weight | 3.328 LB |
| EAN or UPC | 85311188760 |