
- Radial Shaft Seal
- 196.85 mm Shaft Diameter
- 234.95 mm Housing Bore Diameter
- 15.875 mm Width
Housing Bore Dia. | 234.95 mm |
Inch/Metric | Metric |
Shaft Dia. | 196.85 mm |
Lip Type | Non-Split |
Weight | 3.29 LB |
EAN or UPC | 85311188746 |

Housing Bore Dia. | 234.95 mm |
Inch/Metric | Metric |
Shaft Dia. | 196.85 mm |
Lip Type | Non-Split |
Weight | 3.29 LB |
EAN or UPC | 85311188746 |