- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 34.925 mm Width
| Shaft Dia. | 203.2 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 254 mm |
| Weight | 4.755 LB |
| EAN or UPC | 85311445986 |
| Shaft Dia. | 203.2 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 254 mm |
| Weight | 4.755 LB |
| EAN or UPC | 85311445986 |