Skip to content Skip to navigation menu
SKF595404

595404

Metric Non-Split Radial Shaft Seal
Item #100917165
  • Radial Shaft Seal
  • 203.2 mm Shaft Diameter
  • 241.3 mm Housing Bore Diameter
  • 15.875 mm Width
SKF595404
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 203.2 mm Shaft Diameter
  • 241.3 mm Housing Bore Diameter
  • 15.875 mm Width
Housing Bore Dia. 241.3 mm
Lip Type Non-Split
Shaft Dia. 203.2 mm
Inch/Metric Metric
Weight 1.94 LB
EAN or UPC 85311183772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison