- Radial Shaft Seal
- 171.45 mm Shaft Diameter
- 196.85 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 196.85 mm |
| Shaft Dia. | 171.45 mm |
| Weight | 2.84 LB |
| EAN or UPC | 85311182904 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 196.85 mm |
| Shaft Dia. | 171.45 mm |
| Weight | 2.84 LB |
| EAN or UPC | 85311182904 |