- Radial Shaft Seal
- 230.2 mm Shaft Diameter
- 284.836 mm Housing Bore Diameter
- 31.928 mm Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDSD2 |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 284.836 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Pressure | 10 psi |
| Shaft Dia. | 230.2 mm |
| Inch/Metric | Metric |
| Weight | 4.279 LB |
| EAN or UPC | 85311176323 |

