
- Radial Shaft Seal
- 174.625 mm Shaft Diameter
- 206.375 mm Housing Bore Diameter
- 15.875 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Spring Material | Stainless Steel |
Inch/Metric | Metric |
Shaft Dia. | 174.625 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Temperature Range [Max] | 250 °F |
Surface Speed [Nom] | 1,500 ft/min |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Lip Type | Split |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | Yes |
Lip Material | Nitrile |
Housing Bore Dia. | 206.375 mm |
Temperature Range [Min] | -40 °F |
Construction | HS8 |
Case Construction | All Rubber w/Spring |
Weight | 1.734 LB |
EAN or UPC | 85311173254 |
