- Radial Shaft Seal
- 230.2 mm Shaft Diameter
- 261.62 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 261.62 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Shaft Dia. | 230.2 mm |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Weight | 3.605 LB |
| EAN or UPC | 85311172981 |

