- Radial Shaft Seal
- 552.45 mm Shaft Diameter
- 603.25 mm Housing Bore Diameter
- 27.94 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 603.25 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 552.45 mm |
| Weight | 11.619 LB |
| EAN or UPC | 85311389051 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 603.25 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 552.45 mm |
| Weight | 11.619 LB |
| EAN or UPC | 85311389051 |