- Radial Shaft Seal
- 200.025 mm Shaft Diameter
- 238.125 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 238.125 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Shaft Dia. | 200.025 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Weight | 3.328 LB |
| EAN or UPC | 85311172233 |

