- Radial Shaft Seal
- 238.125 mm Shaft Diameter
- 288.925 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 288.925 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 238.125 mm |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 4.141 LB |
| EAN or UPC | 85311169585 |

