
- Radial Shaft Seal
- 225.425 mm Shaft Diameter
- 257.378 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal with single, spring-loaded sealing element. Includes Spring-Lock and Spring-Kover (HDS2, HDS3) that encloses the garter spring for extra retention. Optional spacer lugs (STD on HDS3) are used to modify width for lubrication requirements. HDS3 also offers a spark-free ID and Duralip material.
Inch/Metric | Metric |
Lip Style | Internal |
Housing Bore Dia. | 257.378 mm |
Seal Design | Assembled Design |
Temperature Range [Min] | -40 °F |
Lip Type | Non-Split |
Lip Material | Duralip (Carboxylated Nitrile) |
Case Construction | Steel Case w/Inner Case |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 250 °F |
Seal Application | Retain Lubricants and Exclude Dirt |
Cover/Compensation Ring/Plate Required | No |
Construction | HDSA2 |
Pressure | 10 psi |
Shaft Dia. | 225.425 mm |
Surface Speed [Nom] | 5,000 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Weight | 4.059 LB |
EAN or UPC | 85311169431 |
