- Radial Shaft Seal
- 160 mm Shaft Diameter
- 200 mm Housing Bore Diameter
- 15.138 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 200 mm |
| Shaft Dia. | 160 mm |
| Inch/Metric | Metric |
| Weight | 1.436 LB |
| EAN or UPC | 85311163552 |
| Lip Type | Split |
| Housing Bore Dia. | 200 mm |
| Shaft Dia. | 160 mm |
| Inch/Metric | Metric |
| Weight | 1.436 LB |
| EAN or UPC | 85311163552 |