- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 222.25 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Housing Bore Dia. | 254 mm |
| Weight | 3.515 LB |
| EAN or UPC | 85311157735 |

