- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Housing Bore Dia. | 260.35 mm |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 222.25 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Weight | 3.595 LB |
| EAN or UPC | 85311157087 |

