
- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 19.05 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Design |
Temperature Range [Max] | 225 °F |
Construction | HS5 |
Surface Speed [Nom] | 2,500 ft/min |
Lip Style | Internal |
Case Construction | All Rubber w/Spring |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Cover/Compensation Ring/Plate Required | Yes |
Lip Material | Nitrile |
Pressure | 15 psi |
Inch/Metric | Metric |
Housing Bore Dia. | 336.55 mm |
Lip Type | Non-Split |
Spring Material | Carbon Steel Garter |
Pressure [Max] | 15 psi |
Shaft Dia. | 292.1 mm |
Weight | 4.891 LB |
EAN or UPC | 85311903301 |
