- Radial Shaft Seal
- 177.8 mm Shaft Diameter
- 209.55 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 209.55 mm |
| Shaft Dia. | 177.8 mm |
| Lip Type | Split |
| Weight | 1.753 LB |
| EAN or UPC | 85311900980 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 209.55 mm |
| Shaft Dia. | 177.8 mm |
| Lip Type | Split |
| Weight | 1.753 LB |
| EAN or UPC | 85311900980 |