- Radial Shaft Seal
- 177.8 mm Shaft Diameter
- 209.55 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Housing Bore Dia. | 209.55 mm |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Shaft Dia. | 177.8 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 2.763 LB |
| EAN or UPC | 85311900348 |

