- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 15.88 mm Width
| Shaft Dia. | 228.6 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 266.7 mm |
| Weight | 1.783 LB |
| EAN or UPC | 85311883993 |
| Shaft Dia. | 228.6 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 266.7 mm |
| Weight | 1.783 LB |
| EAN or UPC | 85311883993 |