
- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Spring Material | Stainless Steel |
Housing Bore Dia. | 381 mm |
Case Construction | All Rubber w/Spring |
Surface Speed [Nom] | 1,500 ft/min |
Inch/Metric | Metric |
Lip Type | Split |
Cover/Compensation Ring/Plate Required | Yes |
Construction | HS8 |
Seal Application | General Purpose |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 400 °F |
Lip Style | Internal |
Seal Design | Assembled Design |
Shaft Dia. | 355.6 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Lip Material | Fluoroelastomer - Viton |
Weight | 3.441 LB |
EAN or UPC | 85311097567 |
