- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Shaft Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Weight | 2.899 LB |
| EAN or UPC | 85311396172 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Shaft Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Weight | 2.899 LB |
| EAN or UPC | 85311396172 |