- Radial Shaft Seal
- 189.99 mm Shaft Diameter
- 215.39 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 189.99 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 215.39 mm |
| Weight | 1.785 LB |
| EAN or UPC | 85311189767 |
| Shaft Dia. | 189.99 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 215.39 mm |
| Weight | 1.785 LB |
| EAN or UPC | 85311189767 |