
- Radial Shaft Seal
- 211.96 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 31.75 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 211.96 mm |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Lip Type | Non-Split |
Lip Style | Internal |
Construction | HDS1 |
Case Construction | Steel Case w/Inner Case |
Surface Speed [Nom] | 5,000 ft/min |
Housing Bore Dia. | 273.05 mm |
Inch/Metric | Metric |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Weight | 3.745 LB |
EAN or UPC | 85311097420 |
