- Radial Shaft Seal
- 264.67 mm Shaft Diameter
- 300.38 mm Housing Bore Diameter
- 19.46 mm Width
| Housing Bore Dia. | 300.38 mm |
| Shaft Dia. | 264.67 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 2.118 LB |
| EAN or UPC | 85311386241 |
| Housing Bore Dia. | 300.38 mm |
| Shaft Dia. | 264.67 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 2.118 LB |
| EAN or UPC | 85311386241 |