- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Split |
| Shaft Dia. | 393.7 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 431.8 mm |
| Weight | 2.898 LB |
| EAN or UPC | 85311282406 |
| Lip Type | Split |
| Shaft Dia. | 393.7 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 431.8 mm |
| Weight | 2.898 LB |
| EAN or UPC | 85311282406 |