- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 215.9 mm |
| Housing Bore Dia. | 254 mm |
| Lip Type | Split |
| Weight | 1.755 LB |
| EAN or UPC | 85311388764 |
| Inch/Metric | Metric |
| Shaft Dia. | 215.9 mm |
| Housing Bore Dia. | 254 mm |
| Lip Type | Split |
| Weight | 1.755 LB |
| EAN or UPC | 85311388764 |